Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101062544
Zoro # G623389633
product price:Â
$
17.65
/ea
Key Features
Overall Width
0.937 in
Ring Material
Chrome Steel
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Bore Diameter
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062544
- Zoro #
- G623389633
- UPC #
- 888569089809
- Country of Origin
- China
Dimensions
- Overall Width
- 0.937 in
- Bore Diameter
- 3 1/8 in
- Outside Diameter
- 3 1/8 in
- Cup Width
- 0.937 in
Details
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 3 1/8 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 1/8 in, Overall Width 0.937 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.