Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101084421
Zoro # G423389840
product price:Â
$
35.19
/ea
Key Features
Overall Width
1.279 in
Outside Diameter
147 mm
Ring Material
Chrome Steel
Bearing Lubrication
Maintenance-Free
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084421
- Zoro #
- G423389840
- UPC #
- 888569024657
- Country of Origin
- China
Dimensions
- Overall Width
- 1.279 in
- Outside Diameter
- 147 mm
- Bore Diameter
- 147 mm
- Cup Width
- 1.279 in
Details
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Cup
Description
Tapered Roller Bearing Cup, Bore Diameter 147 mm, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 1.279 in, Maximum Temperature 248 Degrees F, Outside Diameter 147 mm, Overall Width 1.279 in, Ring Material Chrome Steel, System of Measurement Metric, Ring Material Grade AISI 52100