Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086135
Zoro # G623390318
product price:Â
$
4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Outside Diameter
1 31/32 in
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Cup Width
0.42 in
Bore Diameter
1 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086135
- Zoro #
- G623390318
- UPC #
- 888569027900
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 31/32 in
- Cup Width
- 0.42 in
- Bore Diameter
- 1 31/32 in
- Overall Width
- 0.42 in
Details
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
Description
Tapered Roller Bearing Cup, Bore Diameter 1 31/32 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Outside Diameter 1 31/32 in, Overall Width 0.42 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.