Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086171
Zoro # G523387777
product price:Â
$
3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Ring Material
Chrome Steel
Outside Diameter
60 mm
Overall Width
0.47 in
Cup Width
0.47 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086171
- Zoro #
- G523387777
- UPC #
- 888569027979
- Country of Origin
- China
Dimensions
- Outside Diameter
- 60 mm
- Overall Width
- 0.47 in
- Cup Width
- 0.47 in
- Bore Diameter
- 60 mm
Details
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
Description
Tapered Roller Bearing Cup, Bore Diameter 60 mm, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.47 in, Maximum Temperature 248 Degrees F, Outside Diameter 60 mm, Overall Width 0.47 in, Ring Material Chrome Steel, System of Measurement Metric, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.