Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061504
Zoro # G423387273
product price:Â
$
47.15
/ea
Key Features
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Roller Material
Chrome Steel
Bore Diameter
60 mm
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061504
- Zoro #
- G423387273
- UPC #
- 888569089038
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Series
- 30000 Series
- Industry Number
- 32012X
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 60 mm, Bore Type Tapered, Cage Material Steel, Cone Width 23 mm, Cup Width 0.688 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 95 mm, Overall Width 23 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric