Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086394
Zoro # G223389255
product price:Â
$
6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Cup Width
0.62 in
Bearing Lubrication
Maintenance-Free
Outside Diameter
2 57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086394
- Zoro #
- G223389255
- UPC #
- 888569027115
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 2 57/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.62 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 57/64 in, Overall Width 0.62 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.