Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061164
Zoro # G023389011
product price:Â
$
85.25
/ea
Key Features
Bore Type
Tapered
Overall Width
31.5 mm
Cup Width
120 mm
Series
30000 Series
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061164
- Zoro #
- G023389011
- UPC #
- 888569088697
- Country of Origin
- China
Dimensions
- Overall Width
- 31.5 mm
- Cup Width
- 120 mm
- Outside Diameter
- 120 mm
- Bore Diameter
- 55 mm
- Cone Width
- 31.5 mm
Details
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Number of Rows
- One
- Ring Material
- Steel
- Cage Material
- Steel
- Industry Number
- 30311
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 31.5 mm, Cup Width 120 mm, Number of Rows One, Outside Diameter 120 mm, Overall Width 31.5 mm, Ring Material Steel, System of Measurement Metric