Tapered Roller Bearing Set, 2.875-in. Bore Dia., 5-in. Outside Dia., 1.4375-in. Width

  • Mfr # 567/563

  • Zoro # G209925200


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5 in
Bore Dia. (In.)
2-7/8 in
Bearing Width (In.)
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567/563
Zoro #
G209925200
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
5 in
Bore Dia. (In.)
2-7/8 in
Bearing Width (In.)
1-7/16 in

Details

Item
Tapered Roller Bearing Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.