Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101052985
Zoro # G823389396
product price:Â
$
25.25
/ea
Key Features
Cage Material
Steel
Bore Type
Tapered
Industry Number
09067/09195
Number of Rows
One
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101052985
- Zoro #
- G823389396
- UPC #
- 888569062567
- Country of Origin
- China
- Cage Material
- Steel
- Bore Type
- Tapered
- Industry Number
- 09067/09195
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
Description
Tapered Roller Bearing Sets, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.781 in, Cup Width 0.562 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 15/16 in, Overall Width 0.781 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.