Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061304
Zoro # G323387854
product price:Â
$
39.15
/ea
Key Features
Overall Width
20.75 mm
System of Measurement
Metric
Maximum Temperature
248 Degrees F
Bearing Lubrication
Maintenance-Free
Cone Width
20.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061304
- Zoro #
- G323387854
- UPC #
- 888569088802
- Country of Origin
- China
Dimensions
- Overall Width
- 20.75 mm
- Cone Width
- 20.75 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 30 mm
- Cup Width
- 72 mm
Details
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- 31306
- Bore Type
- Tapered
- Number of Rows
- One
- Series
- 30000 Series
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 30 mm, Bore Type Tapered, Cage Material Steel, Cone Width 20.75 mm, Cup Width 72 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 20.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.