Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101059300
Zoro # G923390018
product price:Â
$
31.75
/ea
Key Features
Cage Material
Steel
System of Measurement
Inch
Cup Width
0.687 in
Cone Width
0.875 in
Bore Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101059300
- Zoro #
- G923390018
- UPC #
- 888569083333
- Country of Origin
- China
- Cage Material
- Steel
- System of Measurement
- Inch
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 24780/20
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch