Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086405
Zoro # G923390551
product price:Â
$
17.85
/ea
Key Features
Internal Clearance
CN
Roller Material Grade
AISI 52100
Roller Material
Chrome Steel
Compatible Cup Manufacturer Part Number
JLM104910, LM104911, LM104912
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086405
- Zoro #
- G923390551
- UPC #
- 888569027153
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.875 in
- Bore Diameter
- 2 in
- Cone Width
- 0.875 in
- Inside Diameter
- 2 in
Details
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- JLM104910, LM104911, LM104912
- Bore Type
- Cylindrical
- Ring Material
- Chrome Steel
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
- Maximum Temperature
- 248 Degrees F
- Industry Number
- LM104949
- Ring Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM104910, LM104911, LM104912, Cone Width 0.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.875 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100