Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101059717
Zoro # G823388528
product price:Â
$
27.25
/ea
Key Features
Bore Diameter
1 3/8 in
Bore Type
Tapered
Number of Rows
One
Cone Width
0.937 in
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059717
- Zoro #
- G823388528
- UPC #
- 888569086761
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Cone Width
- 0.937 in
- Overall Width
- 0.937 in
- Cup Width
- 0.789 in
- Outside Diameter
- 2 7/8 in
Details
- Bore Type
- Tapered
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Industry Number
- 25877/20
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.937 in, Cup Width 0.789 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 7/8 in, Overall Width 0.937 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.