Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060988
Zoro # G923389807
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Overall Width
43.5 mm
Cup Width
1.338 in
Series
30000 Series
Cone Width
43.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060988
- Zoro #
- G923389807
- UPC #
- 888569088215
- Country of Origin
- China
Dimensions
- Overall Width
- 43.5 mm
- Cup Width
- 1.338 in
- Cone Width
- 43.5 mm
- Outside Diameter
- 215 mm
- Bore Diameter
- 120 mm
Details
- Roller Material
- Chrome Steel
- Series
- 30000 Series
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- System of Measurement
- Metric
- Industry Number
- 30224
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 120 mm, Bore Type Tapered, Cage Material Steel, Cone Width 43.5 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 43.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.