Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060140
Zoro # G823389570
product price:Â
$
55.49
/ea
Key Features
Cage Material
Steel
Outside Diameter
3 5/8 in
Maximum Temperature
248 Degrees F
Bore Type
Tapered
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060140
- Zoro #
- G823389570
- UPC #
- 888569086914
- Country of Origin
- China
Dimensions
- Outside Diameter
- 3 5/8 in
- Cone Width
- 1 in
- Overall Width
- 1 in
- Bore Diameter
- 2 1/16 in
- Cup Width
- 0.781 in
Details
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Ring Material
- Steel
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Industry Number
- 28584/21
- Bearing Lubrication
- Maintenance-Free
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/16 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.781 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 5/8 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.