Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101052981
Zoro # G723389380
product price:Â
$
17.35
/ea
Key Features
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Internal Clearance
CN
Cone Width
0.75 in
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101052981
- Zoro #
- G723389380
- UPC #
- 888569062550
- Country of Origin
- China
Dimensions
- Cone Width
- 0.75 in
- Bore Diameter
- 3/4 in
- Inside Diameter
- 0.75 in
- Outside Diameter
- 0.75 in
Details
- Bearing Lubrication
- Relubricateable
- Item
- Tapered Roller Bearing Cone
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bore Type
- Cylindrical
- Compatible Cup Manufacturer Part Number
- 09195, 09196
- Series
- TRB
- Industry Number
- 09067
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 09195, 09196, Cone Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.75 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.75 in, Ring Material Grade AISI 52100