Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060906
Zoro # G923388220
product price:Â
$
29.45
/ea
Key Features
Bore Type
Tapered
System of Measurement
Metric
Industry Number
30211
Number of Rows
One
Series
30000 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060906
- Zoro #
- G923388220
- UPC #
- 888569088093
- Country of Origin
- China
- Bore Type
- Tapered
- System of Measurement
- Metric
- Industry Number
- 30211
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 22.75 mm, Cup Width 0.708 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 22.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric