Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061144
Zoro # G923390599
product price:Â
$
42.65
/ea
Key Features
Bore Diameter
40 mm
Cup Width
0.787 in
Bore Type
Tapered
Maximum Temperature
248 Degrees F
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061144
- Zoro #
- G923390599
- UPC #
- 888569088666
- Country of Origin
- China
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Series
- 30000 Series
- Cage Material
- Steel
- Industry Number
- 30308
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 25.75 mm, Cup Width 0.787 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 25.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.