Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060960
Zoro # G623390400
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30.5 mm
Cage Material
Steel
System of Measurement
Metric
Outside Diameter
150 mm
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060960
- Zoro #
- G623390400
- UPC #
- 888569088154
- Country of Origin
- China
Dimensions
- Overall Width
- 30.5 mm
- Outside Diameter
- 150 mm
- Cup Width
- 0.944 in
- Cone Width
- 30.5 mm
- Bore Diameter
- 85 mm
Details
- Cage Material
- Steel
- System of Measurement
- Metric
- Ring Material
- Steel
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Number of Rows
- One
- Industry Number
- 30217
Description
Tapered Roller Bearing Sets, Bore Diameter 85 mm, Bore Type Tapered, Cage Material Steel, Cone Width 30.5 mm, Cup Width 0.944 in, Number of Rows One, Outside Diameter 150 mm, Overall Width 30.5 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.