Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062454
Zoro # G823390026
product price:Â
$
62.45
/ea
Key Features
Overall Width
1.187 in
Ring Material
Steel
Bore Diameter
2 3/4 in
Number of Rows
One
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062454
- Zoro #
- G823390026
- UPC #
- 888569089731
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Industry Number
- 33275/33462
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.187 in, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 5/8 in, Overall Width 1.187 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch