Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060970
- Zoro # G923387193
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Ring Material Grade
AISI 52100
Cone Width
34.5 mm
Outside Diameter
170 mm
Industry Number
30219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060970
- Zoro #
- G923387193
- UPC #
- 888569088178
- Country of Origin
- China
Dimensions
- Cone Width
- 34.5 mm
- Outside Diameter
- 170 mm
- Overall Width
- 34.5 mm
- Bore Diameter
- 95 mm
- Cup Width
- 1.062 in
Details
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30219
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 95 mm, Bore Type Tapered, Cage Material Steel, Cone Width 34.5 mm, Cup Width 1.062 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 34.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric