Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101067025
Zoro # G823389389
product price:Â
$
72.15
/ea
Key Features
Bore Diameter
3 3/4 in
Overall Width
1.562 in
Cage Material
Steel
Industry Number
594/592A
Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101067025
- Zoro #
- G823389389
- UPC #
- 888569104489
- Country of Origin
- China
- Cage Material
- Steel
- Industry Number
- 594/592A
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- System of Measurement
- Inch
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.562 in, Cup Width 1.187 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 6 in, Overall Width 1.562 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.