Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061114
Zoro # G823387491
product price:Â
$
19.45
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Bore Diameter
17 mm
Ring Material Grade
AISI 52100
Roller Material Grade
AISI 52100
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061114
- Zoro #
- G823387491
- UPC #
- 888569088611
- Country of Origin
- China
Dimensions
- Bore Diameter
- 17 mm
- Cone Width
- 15.25 mm
- Cup Width
- 0.472 in
- Outside Diameter
- 47 mm
- Overall Width
- 15.25 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Industry Number
- 30303
- Series
- 30000 Series
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 17 mm, Bore Type Tapered, Cage Material Steel, Cone Width 15.25 mm, Cup Width 0.472 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.