Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061193
Zoro # G123388297
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Roller Material
Chrome Steel
Cup Width
1.299 in
Bore Diameter
80 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061193
- Zoro #
- G123388297
- UPC #
- 888569088741
- Country of Origin
- China
Dimensions
- Cup Width
- 1.299 in
- Bore Diameter
- 80 mm
- Outside Diameter
- 170 mm
- Overall Width
- 42.5 mm
- Cone Width
- 42.5 mm
Details
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Ring Material
- Steel
- Industry Number
- 30316
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Number of Rows
- One
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 80 mm, Bore Type Tapered, Cage Material Steel, Cone Width 42.5 mm, Cup Width 1.299 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 42.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric