Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062093
Zoro # G823388542
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Ring Material Grade
AISI 52100
Bore Type
Tapered
Bore Diameter
110 mm
Number of Rows
One
Industry Number
32222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062093
- Zoro #
- G823388542
- UPC #
- 888569089434
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Industry Number
- 32222
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Series
- 30000 Series
- Cage Material
- Steel
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 110 mm, Bore Type Tapered, Cage Material Steel, Cone Width 56 mm, Cup Width 1.811 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 56 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.