Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061523
Zoro # G223389743
product price:Â
$
74.85
/ea
Key Features
Bore Diameter
70 mm
Ring Material
Steel
Roller Material Grade
AISI 52100
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061523
- Zoro #
- G223389743
- UPC #
- 888569089052
- Country of Origin
- China
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 32014X
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 25 mm, Cup Width 0.748 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric