Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062070
Zoro # G523389931
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
90 mm
Cup Width
1.338 in
Cage Material
Steel
Series
30000 Series
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062070
- Zoro #
- G523389931
- UPC #
- 888569089397
- Country of Origin
- China
Dimensions
- Bore Diameter
- 90 mm
- Cup Width
- 1.338 in
- Outside Diameter
- 160 mm
- Overall Width
- 42.5 mm
- Cone Width
- 42.5 mm
Details
- Cage Material
- Steel
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 32218
- Ring Material
- Steel
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 42.5 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 42.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric