Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061556
Zoro # G523389788
product price:Â
$
93.69
/ea
Key Features
Bore Diameter
90 mm
Series
30000 Series
Bore Type
Tapered
Outside Diameter
140 mm
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061556
- Zoro #
- G523389788
- UPC #
- 888569089090
- Country of Origin
- China
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 140 mm
- Overall Width
- 32 mm
- Cone Width
- 32 mm
- Cup Width
- 0.944 in
Details
- Series
- 30000 Series
- Bore Type
- Tapered
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32018X
- Cage Material
- Steel
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 32 mm, Cup Width 0.944 in, Number of Rows One, Outside Diameter 140 mm, Overall Width 32 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.