Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086575
Zoro # G823387682
product price:Â
$
33.19
/ea
Key Features
Cage Material
Steel
Industry Number
LM603049/14
Ring Material
Steel
Cup Width
0.593 in
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086575
- Zoro #
- G823387682
- UPC #
- 888569027535
- Country of Origin
- China
- Cage Material
- Steel
- Industry Number
- LM603049/14
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.562 in, Cup Width 0.593 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 1.562 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch