Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061600
Zoro # G523389139
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Cone Width
45 mm
Roller Material Grade
AISI 52100
Roller Material
Chrome Steel
Outside Diameter
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061600
- Zoro #
- G523389139
- UPC #
- 888569089151
- Country of Origin
- China
Dimensions
- Cone Width
- 45 mm
- Outside Diameter
- 200 mm
- Cup Width
- 1.338 in
- Bore Diameter
- 130 mm
- Overall Width
- 45 mm
Details
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Number of Rows
- One
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Industry Number
- 32026X
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 130 mm, Bore Type Tapered, Cage Material Steel, Cone Width 45 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.