Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101062140
- Zoro # G823387743
product price:Â
$
31.25
/ea
Key Features
Bore Type
Tapered
Cup Width
0.708 in
Bearing Lubrication
Maintenance-Free
Industry Number
32304
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062140
- Zoro #
- G823387743
- UPC #
- 888569089526
- Country of Origin
- China
Dimensions
- Cup Width
- 0.708 in
- Bore Diameter
- 20 mm
- Cone Width
- 22.25 mm
- Overall Width
- 22.25 mm
- Outside Diameter
- 52 mm
Details
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32304
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- System of Measurement
- Metric
- Ring Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 20 mm, Bore Type Tapered, Cage Material Steel, Cone Width 22.25 mm, Cup Width 0.708 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 22.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.