Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061606
Zoro # G323389964
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Industry Number
32028X
Cage Material
Steel
Roller Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Bore Diameter
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061606
- Zoro #
- G323389964
- UPC #
- 888569089168
- Country of Origin
- China
- Industry Number
- 32028X
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Series
- 30000 Series
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Number of Rows
- One
- System of Measurement
- Metric
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 140 mm, Bore Type Tapered, Cage Material Steel, Cone Width 45 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 210 mm, Overall Width 45 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.