Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101084416
Zoro # G023390574
product price:Â
$
77.79
/ea
Key Features
Bore Type
Tapered
Overall Width
1.5 in
Outside Diameter
4 13/16 in
Roller Material
Chrome Steel
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084416
- Zoro #
- G023390574
- UPC #
- 888569024640
- Country of Origin
- China
Dimensions
- Overall Width
- 1.5 in
- Outside Diameter
- 4 13/16 in
- Cone Width
- 1.5 in
- Bore Diameter
- 2 5/8 in
- Cup Width
- 1.17 in
Details
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Industry Number
- HM212049/11
- Number of Rows
- One
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.5 in, Cup Width 1.17 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 13/16 in, Overall Width 1.5 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.