Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061637
Zoro # G723390034
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Industry Number
32036X
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Bore Type
Tapered
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061637
- Zoro #
- G723390034
- UPC #
- 888569089205
- Country of Origin
- China
Dimensions
- Bore Diameter
- 180 mm
- Outside Diameter
- 280 mm
- Cone Width
- 64 mm
- Cup Width
- 1.889 in
- Overall Width
- 64 mm
Details
- Industry Number
- 32036X
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Series
- 30000 Series
- Cage Material
- Steel
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 180 mm, Bore Type Tapered, Cage Material Steel, Cone Width 64 mm, Cup Width 1.889 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 280 mm, Overall Width 64 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.