Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086428
Zoro # G223390220
product price:Â
$
9.15
/ea
Key Features
Bore Diameter
11/16 in
Cup Width
0.42 in
Industry Number
LM11749/10
System of Measurement
Inch
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086428
- Zoro #
- G223390220
- UPC #
- 888569027221
- Country of Origin
- China
Dimensions
- Bore Diameter
- 11/16 in
- Cup Width
- 0.42 in
- Outside Diameter
- 1 9/16 in
- Cone Width
- 0.54 in
- Overall Width
- 0.54 in
Details
- Item
- Tapered Roller Bearing Sets
- Industry Number
- LM11749/10
- System of Measurement
- Inch
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 11/16 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.54 in, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 9/16 in, Overall Width 0.54 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.