Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061761
Zoro # G723388437
product price:Â
$
32.25
/ea
Key Features
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
Number of Rows
One
Outside Diameter
52 mm
Cup Width
0.629 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061761
- Zoro #
- G723388437
- UPC #
- 888569089267
- Country of Origin
- China
Dimensions
- Outside Diameter
- 52 mm
- Cup Width
- 0.629 in
- Overall Width
- 19.25 mm
- Bore Diameter
- 25 mm
- Cone Width
- 19.25 mm
Details
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Industry Number
- 32205
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 25 mm, Bore Type Tapered, Cage Material Steel, Cone Width 19.25 mm, Cup Width 0.629 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 19.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.