Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061532
Zoro # G223387374
product price:Â
$
77.29
/ea
Key Features
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Overall Width
25 mm
Outside Diameter
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061532
- Zoro #
- G223387374
- UPC #
- 888569089069
- Country of Origin
- China
Dimensions
- Overall Width
- 25 mm
- Outside Diameter
- 115 mm
- Cup Width
- 0.748 in
- Bore Diameter
- 75 mm
- Cone Width
- 25 mm
Details
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Industry Number
- 32015X
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 75 mm, Bore Type Tapered, Cage Material Steel, Cone Width 25 mm, Cup Width 0.748 in, Number of Rows One, Outside Diameter 115 mm, Overall Width 25 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.