Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061767
Zoro # G723390591
product price:Â
$
19.79
/ea
Key Features
Cone Width
21.25 mm
Bearing Lubrication
Maintenance-Free
Roller Material
Chrome Steel
Bore Diameter
30 mm
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061767
- Zoro #
- G723390591
- UPC #
- 888569089274
- Country of Origin
- China
Dimensions
- Cone Width
- 21.25 mm
- Bore Diameter
- 30 mm
- Outside Diameter
- 62 mm
- Overall Width
- 21.25 mm
- Cup Width
- 0.669 in
Details
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Industry Number
- 32206
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- System of Measurement
- Metric
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 30 mm, Bore Type Tapered, Cage Material Steel, Cone Width 21.25 mm, Cup Width 0.669 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 21.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.