Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101084535
Zoro # G923387735
product price:Â
$
27.75
/ea
Key Features
Industry Number
HM88649/10
Cage Material
Steel
Cone Width
1 in
Roller Material
Chrome Steel
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101084535
- Zoro #
- G923387735
- UPC #
- 888569024831
- Country of Origin
- China
- Industry Number
- HM88649/10
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.782 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 27/32 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch