Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061981
Zoro # G223387503
product price:Â
$
19.79
/ea
Key Features
Bore Diameter
20 mm
Ring Material Grade
AISI 52100
Cage Material
Steel
Cone Width
16.25 mm
Cup Width
0.511 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061981
- Zoro #
- G223387503
- UPC #
- 888569088628
- Country of Origin
- China
Dimensions
- Bore Diameter
- 20 mm
- Cone Width
- 16.25 mm
- Cup Width
- 0.511 in
- Outside Diameter
- 52 mm
- Overall Width
- 16.25 mm
Details
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Industry Number
- 30304
- System of Measurement
- Metric
- Number of Rows
- One
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 20 mm, Bore Type Tapered, Cage Material Steel, Cone Width 16.25 mm, Cup Width 0.511 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 16.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.