Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098481
Zoro # G123389928
product price:Â
$
4,489.99
/ea
Free Shipping & Returns
Key Features
Washer Material
Chrome Steel
Bearing Lubrication
Relubricateable
Roller Material Grade
AISI 52100
Internal Clearance
CN
Industry Number
T651
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101098481
- Zoro #
- G123389928
- UPC #
- 888569048691
- Country of Origin
- China
Dimensions
- Bore Diameter
- 6 1/2 in
- Outside Diameter
- 12 1/4 in
- Overall Width
- 3.5 in
Details
- Washer Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- Industry Number
- T651
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Washer Material Grade
- AISI 52100
- Series
- Tapered Roller Thrust Bearings
- Maximum Temperature
- 248 Degrees F
- Item
- Cylindrical Roller Thrust Bearing
- Dynamic Axial Load Capacity
- 350,000 lbf
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Static Axial Load Capacity
- 599,000 lbf
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 6 1/2 in, Maximum Temperature 248 Degrees F, Outside Diameter 12 1/4 in, Overall Width 3.5 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 350,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 599,000 lbf, Washer Material Chrome Steel