Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062058
Zoro # G623390639
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
80 mm
Cup Width
1.102 in
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062058
- Zoro #
- G623390639
- UPC #
- 888569089373
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Ring Material
- Steel
- Number of Rows
- One
- Cage Material
- Steel
- Bore Type
- Tapered
- Series
- 30000 Series
- Industry Number
- 32216
Description
Tapered Roller Bearing Sets, Bore Diameter 80 mm, Bore Type Tapered, Cage Material Steel, Cone Width 35.25 mm, Cup Width 1.102 in, Number of Rows One, Outside Diameter 140 mm, Overall Width 35.25 mm, Ring Material Steel, System of Measurement Metric