Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101066955
Zoro # G123389775
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 7/8 in
Ring Material
Steel
Cone Width
1.437 in
Bore Type
Tapered
Industry Number
567/563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101066955
- Zoro #
- G123389775
- UPC #
- 888569104397
- Country of Origin
- China
- Ring Material
- Steel
- Bore Type
- Tapered
- Industry Number
- 567/563
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 2 7/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.437 in, Cup Width 1.125 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 5 in, Overall Width 1.437 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.