Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086573
Zoro # G623388254
product price:Â
$
24.79
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Overall Width
0.843 in
Industry Number
LM603049/12
Ring Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086573
- Zoro #
- G623388254
- UPC #
- 888569027528
- Country of Origin
- China
Dimensions
- Overall Width
- 0.843 in
- Cup Width
- 3.062 in
- Cone Width
- 0.843 in
- Outside Diameter
- 3 1/16 in
- Bore Diameter
- 1 49/64 in
Details
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Industry Number
- LM603049/12
- Ring Material
- Steel
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.843 in, Cup Width 3.062 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/16 in, Overall Width 0.843 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch