Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062097
Zoro # G623387486
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Overall Width
61.5 mm
System of Measurement
Metric
Ring Material Grade
AISI 52100
Number of Rows
One
Cup Width
1.968 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062097
- Zoro #
- G623387486
- UPC #
- 888569089441
- Country of Origin
- China
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Series
- 30000 Series
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Industry Number
- 32224
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 120 mm, Bore Type Tapered, Cage Material Steel, Cone Width 61.5 mm, Cup Width 1.968 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 61.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.