Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061128
Zoro # G323390359
product price:Â
$
23.29
/ea
Key Features
Cup Width
0.59 in
Overall Width
18.25 mm
Number of Rows
One
Cone Width
18.25 mm
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061128
- Zoro #
- G323390359
- UPC #
- 888569088635
- Country of Origin
- China
Dimensions
- Cup Width
- 0.59 in
- Overall Width
- 18.25 mm
- Cone Width
- 18.25 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 25 mm
Details
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30305
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 25 mm, Bore Type Tapered, Cage Material Steel, Cone Width 18.25 mm, Cup Width 0.59 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 18.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.