Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062110
Zoro # G723390263
product price:Â
$
1,897.99
/ea
Free Shipping & Returns
Key Features
Overall Width
71.75 mm
System of Measurement
Metric
Ring Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062110
- Zoro #
- G723390263
- UPC #
- 888569089465
- Country of Origin
- China
Dimensions
- Overall Width
- 71.75 mm
- Outside Diameter
- 250 mm
- Bore Diameter
- 140 mm
- Cup Width
- 2.283 in
- Cone Width
- 71.75 mm
Details
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Cage Material
- Steel
- Series
- 30000 Series
- Industry Number
- 32228
- Number of Rows
- One
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 140 mm, Bore Type Tapered, Cage Material Steel, Cone Width 71.75 mm, Cup Width 2.283 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 250 mm, Overall Width 71.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric