Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062167
Zoro # G323388479
product price:Â
$
56.99
/ea
Key Features
Series
30000 Series
System of Measurement
Metric
Outside Diameter
90 mm
Cup Width
1.062 in
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062167
- Zoro #
- G323388479
- UPC #
- 888569089564
- Country of Origin
- China
Dimensions
- Outside Diameter
- 90 mm
- Cup Width
- 1.062 in
- Overall Width
- 35.25 mm
- Cone Width
- 35.25 mm
- Bore Diameter
- 40 mm
Details
- Series
- 30000 Series
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Industry Number
- 32308
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 35.25 mm, Cup Width 1.062 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 35.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric