Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062175
Zoro # G223390459
product price:Â
$
61.15
/ea
Key Features
Cage Material
Steel
Overall Width
38.25 mm
Series
30000 Series
Cone Width
38.25 mm
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062175
- Zoro #
- G223390459
- UPC #
- 888569089571
- Country of Origin
- China
Dimensions
- Overall Width
- 38.25 mm
- Cone Width
- 38.25 mm
- Cup Width
- 1.181 in
- Bore Diameter
- 45 mm
- Outside Diameter
- 100 mm
Details
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Number of Rows
- One
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32309
- Ring Material
- Steel
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 38.25 mm, Cup Width 1.181 in, Number of Rows One, Outside Diameter 100 mm, Overall Width 38.25 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.