Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062076
Zoro # G923387995
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.5 mm
System of Measurement
Metric
Industry Number
32219
Cup Width
1.456 in
Cone Width
45.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062076
- Zoro #
- G923387995
- UPC #
- 888569089403
- Country of Origin
- China
- System of Measurement
- Metric
- Industry Number
- 32219
- Roller Material Grade
- AISI 52100
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 95 mm, Bore Type Tapered, Cage Material Steel, Cone Width 45.5 mm, Cup Width 1.456 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 45.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.